Holland Bar Stool Hampton 3130 Bristol Dining Chair, Canter Bordeaux Seat, Dark Cherry Finish
Write a Review
|
Questions & Answers (0)
Product Description
Iconic elegance blends style and comfort in the Hampton Series. Arrives fully assembled.
Customize your very own chair with the help of Holland Bar Stool Co. An elegant addition to any kitchen or bar area, this chair offers the perfect blend of style and comfort. Our Hampton Series products are made from solid beech, strong enough to withstand the rigors of commercial usage yet stylish enough for your home. These chairs are perfect for the individual who wants class and reliability at an affordable price. The construction is as strong as they come, with metal corner brackets coupled with mortis and tennon, glued and screwed joints - this chair will not get the "wobles" that are common with lesser quality wood seating. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. Nylon floor protection. You won't find a higher quality chair on the market. If you are going to finish your dining area or just need a side chair - do it right, with a chair from the Holland Bar Stool Co. 1 year residential structural frame warranty.
Customize your very own chair with the help of Holland Bar Stool Co. An elegant addition to any kitchen or bar area, this chair offers the perfect blend of style and comfort. Our Hampton Series products are made from solid beech, strong enough to withstand the rigors of commercial usage yet stylish enough for your home. These chairs are perfect for the individual who wants class and reliability at an affordable price. The construction is as strong as they come, with metal corner brackets coupled with mortis and tennon, glued and screwed joints - this chair will not get the "wobles" that are common with lesser quality wood seating. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. Nylon floor protection. You won't find a higher quality chair on the market. If you are going to finish your dining area or just need a side chair - do it right, with a chair from the Holland Bar Stool Co. 1 year residential structural frame warranty.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 21 in |
| Height | 33 in |
| Weight Capacity | 350 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 16-1/2 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Dark Cherry |
| Stackable | No |
| Arm Type | Armless |
| Manufacturers Part Number | 313018DC005 |
| Indoor/Outdoor | Indoor |
| Brand | Holland Bar Stool |
| Type | Dining Chair |
| Series | Hampton |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Canter Bordeaux |
| Package Quantity | 1 |
| Frame Material | Wood |
| Back Style | Windowpane |
| Back Type | Low Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |