Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB985432

Global Industrial™ Hand Crank Trailer Jack Stand 100,000 Lb. Static Cap. Pneumatic Wheels

Product Description
✓ 100,000 lb. static & 50,000 lb. lifting capacity
✓ 41" to 55" height adjustment
✓ Folding crank handle raises & lowers stand

The Global Industrial™ Hand Crank Trailer Jack Stand is used to support the ends of a semitrailer that is parked against a loading dock and not connected to a truck's fifth-wheel. The semitrailer must be situated on a flat, stable, preferably concrete, surface. The stand helps conform to OSHA 1910.178(k) (3) safety requirements that help prevent dangerous trailer tip due to collapsed landing gear. All steel construction features a durable powder coated finish. Limited 1-Year Warranty.

  • Two 16"D air-filled pneumatic wheels
  • Hand truck-like design promotes quick and easy positioning
  • Large 30"L x 6"W beam for trailer stability
  • Large rectangular base improves stability
  • No assembly required
  • PRICE
    $649.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height41 in
    Raised Height55 in
    Weight Capacity100000 lbs
    Weight210 lbs
    Wheel Diameter16 in
    Lifting Capacity50000 lbs

    Product Details

    Assembly RequiredNo
    TypeStabilizing
    ColorYellow
    Wheel TypePneumatic
    Adjustment TypeHand Crank
    Handle TypeHand Crank
    MaterialSteel
    Manufacturers Part Number985432
    BrandGlobal Industrial

    Warranty

    Warranty1 Year