Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB955070

Global Industrial™ Laminated Rubber Wheel & Tire Chock 8"L x 8"W x 8"H

Product Description
SURE GRIP LAMINATED RUBBER WHEEL & TIRE CHOCK

Chock trailers, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles...help protect against runaway vehicle accidents. Built-in traction grippers create maximum friction between the tire and the parking surface.

Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height8 in
Weight15 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
ColorBlack
Manufacturers Part Number955070
BrandGlobal Industrial