Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB985433

Global Industrial™ Hand Crank Trailer Stand, Semi-Pneumatic Wheels, 100,000 Lb. Static Cap.

Product Description
✓ 100,000 lb. static & 50,000 lb. lifting capacity
✓ 41" to 55" height adjustment
✓ Folding crank handle raises & lowers stand

The Global Industrial™ Hand Crank Trailer Jack Stand is used to support the ends of a semitrailer that is parked against a loading dock and not connected to a truck's fifth-wheel. The semitrailer must be situated on a flat, stable, preferably concrete, surface. The stand helps conform to OSHA 1910.178(k) (3) safety requirements that help prevent dangerous trailer tip due to collapsed landing gear. All steel construction features a durable powder coated finish. Limited 1-Year Warranty.

  • Two 16"D semi-pneumatic wheels
  • Hand truck-like design promotes quick and easy positioning
  • Large 30"L x 6"W beam for trailer stability
  • Large rectangular base improves stability
  • No assembly required
  • PRICE
    $755.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length27-3/8 in
    Width29-3/4 in
    Height41 in
    Lowered Height41 in
    Raised Height55 in
    Weight Capacity50000 lbs
    Weight197 lbs
    Wheel Diameter16 in
    Lifting Capacity50000 lbs

    Product Details

    Assembly RequiredNo
    TypeStabilizing
    ColorYellow
    Wheel TypeSemi-Pneumatic
    Adjustment TypeScrew
    Handle TypeHand Crank
    MaterialSteel
    Manufacturers Part NumberCJ-BEAM-SN
    BrandGlobal Industrial

    Warranty

    Warranty1 Year