Ideal Warehouse Two-Post Trailer Stabilizing Stand 60-5454 100,000 Lb. Static Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Two-Post Stand does what No Single Post Stand can do!
With twin, independent, weight-bearing posts, each one positioned on either side of the Trailer, the Two-Post Trailer Stand helps eliminate BOTH Trailer up-ending and Trailer tip-over. When forklift trucks load at the front of a Trailer, the Trailer can become nose heavy and tip. Additionally, seldom used or rusted landing gear may collapse under these extreme weight conditions. Trailer Stands feature threaded screws to easily raise and lower the 6" diameter top support pads. The self-contained transportation cart and 10" solid rubber wheels offer convenient portability. High-strength steel construction. Helps meet OSHA Requirements 1910.178(k) (3). 1 Year Limited Warranty.
With twin, independent, weight-bearing posts, each one positioned on either side of the Trailer, the Two-Post Trailer Stand helps eliminate BOTH Trailer up-ending and Trailer tip-over. When forklift trucks load at the front of a Trailer, the Trailer can become nose heavy and tip. Additionally, seldom used or rusted landing gear may collapse under these extreme weight conditions. Trailer Stands feature threaded screws to easily raise and lower the 6" diameter top support pads. The self-contained transportation cart and 10" solid rubber wheels offer convenient portability. High-strength steel construction. Helps meet OSHA Requirements 1910.178(k) (3). 1 Year Limited Warranty.
PRICE
$919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 38-1/2 in |
| Lowered Height | 38-1/2 in |
| Raised Height | 49-1/2 in |
| Weight Capacity | 100000 lbs |
| Weight | 113 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | Stabilizing |
| Color | Yellow |
| Wheel Type | Solid |
| Adjustment Type | Screw |
| Material | Steel |
| Manufacturers Part Number | 60-5454 |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 1 Year |