CanDo® Digi-Squeeze® Hand Exerciser Rack Only, Holds 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Storage and display stand holds up to 5 CanDo® Digi-Squeeze® hand exercisers. Rack unit only.
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Flexion |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Digi-Squeeze® Hand Exerciser Rack |
| Color | White |
| Manufacturers Part Number | 10-1920 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |