Global Industrial
Model # :WB241114
Global Industrial Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black
|
Questions & Answers (0)
Product Description
Made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. The polypropylene strapping retains loads better than steel or nylon strapping as it can shrink along with loads while maintaining tension. Hand Grade Polypropylene.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9000 ft |
| Weight | 26 lbs |
| Thickness | 0.018 in |
| Strap Width | 1/2 in |
| Core Size | 8 x 8 in |
Product Details
| Style | Hand-Grade |
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | 241114 |
| Brand | Global Industrial |