Embossed Machine grade strapping is polypropylene designed to run through full track, arch machines.
Global Industrial
Model # :WBB3159594
Global Industrial Polypropylene Strapping, 1/4"W x 18000'L x 0.024" Thick, 9" x 8" Core, White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$331.90 Sold in packages of 2 / $165.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18000 ft |
| Weight | 29 lbs |
| Thickness | 0.024 in |
| Strap Width | 1/4 in |
| Core Size | 9 x 8 in |
Product Details
| Color | White |
| Recyclable | Yes |
| Style | Machine-Grade |
| Break Strength | 200 lb/in |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | B3159594 |
| Brand | Global Industrial |