Bimba-Mead Hand Lever Valve M4HV410-15-S, 4 Port, 2 Pos, 1/2" NPT, Panel Installation
Write a Review
|
Questions & Answers (0)
Product Description
M4HV410-15-S hand lever direct acting valves are 4-way, 1/2 in NPT port, provide a 2-position, manual return operation. The M4HV410-08-S is a manual operation stand alone valve with smooth actuation and reliable orientation. The valve can be body or panel mount.
PRICE
$119.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 4-1/64 in |
| Height | 4-59/64 in |
| Port Size | 1/2 NPT in |
Product Details
| Type | 4 Ports - 2 Position |
| Operating Angle | 90° |
| Lubrication | Not Required |
| Pressure | 120 psi |
| Temperature Range | 23 to 145 °F |
| Fluid | Air |
| Manufacturers Part Number | M4HV410-15-S |
| Flow Coefficient | Cv = 4.89 |
| Brand | Bimba-Mead |