Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571802

MPN #: M4H210-06

Bimba-Mead Hand Lever Valve M4H210-06, 5 Port, 2 Pos, Direct Acting Hand Lever Valve, 1/8" NPT

Product Description
M4H210-06 hand lever direct acting valves are 4-way, 1/8 in NPT port, spool style valve, provide a 2-position, manual return operation. The M4H210-06 is a manual operation stand alone valve with smooth actuation and reliable orientation. Its multi mounting configuration makes it convenient to install and apply.

PRICE
$96.95

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/64 in
Width1-3/8 in
Height3-3/4 in
Port Size1/8 NPT in

Product Details

Type5 Ports - 2 Position - Detented
LubricationNot Required
Pressure120 psi
ActuationDirect Acting Hand Lever
Temperature Range23 to 140 °F
FluidAir
Manufacturers Part NumberM4H210-06
Flow CoefficientCv = 0.78
BrandBimba-Mead