Spectrum Bulk Oil Intelligent Stack, 2 Tanks, 2 Pumps, Touchscreen, Kidney Loop Filtration
Write a Review
|
Questions & Answers (0)
Product Description
The Spectrum Bulk Oil Intelligent Stack effectively identifies, stores, handles, and dispenses lubricants. It is an economical way to save space on a plant floor, while keeping lubricants organized and contaminant free. It also eliminates the potential for mess and mishandling by keeping each fluid clearly identified with color-coded tags and labels. The Spectrum Bulk Oil Intelligent Stack is ideal for any plant size as it is flexible to space requirements. Each stack system includes two tanks and a dedicated pump and filter for each tank allowing for inline and kidney loop filtration. The 65-gallon tank capacity eliminates the cost of wasted space, time, labor, and unnecessary equipment purchases required when using 55-gallon drums. The system includes heavy-duty steel constructed spill containment with integrated forklift pockets. The system provides flexibility and modurality in expanding with additional stack systems. The Spectrum Bulk Oil Intelligent Stack features a 7" HMI color touch screen to communicated system status and user control. The Spectrum Bulk Oil Intelligent Stack is Sensei enabled allowing you to connect to the Sensei platform via the Internet. The Sensei platform operates in real-time to remotely monitor system condition and historical data from your desktop.
PRICE
$25,749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 42 in |
| Height | 94 in |
| Weight | 1000 lbs |
Product Details
| Type | Stack With Touchscreen |
| Capacity | 65 Gallons |
| Material | Powder Coated Steel |
| Color | Gray |
| Manufacturers Part Number | 37220 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |