Spectrum Container Vent, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Breather Vent is used with Spectrum Oil Containers. They are available in 10 colors to coordinate with Spectrum Oil Container lid color or to use as a (ex – for identifying viscosity grade, lubrication frequency, or base oil type). All 1, 2, 3, and 4-gallon Spectrum Oil Containers are supplied with a black Breather Vent as standard.
PRICE
$13.25
15
15
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Color | Blue |
| Manufacturers Part Number | 24013 |
| For Use With | Spectrum Oil Containers |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |