Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
PURELL® Advanced Hand Sanitizer Green Certified Foam Refill, For CS8 Dispensers, 1200 mL, 2/CT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Foam |
| Type | Liquid |
| Scent | Fragrance Free |
| Capacity | 1200ML gal |
| Material | Plastic |
| Package Type | Refill |
| Package Quantity | 2 |
| Description | Hand Sanitizer Foam Refill For CS8 Dispensers |
| Color | Clear |
| Manufacturers Part Number | 2173591 |
| For Use With | Purell CS8 Dispensers |
| Brand | Purell |
Related Products
PURELL Advanced Green Certified Hand Sanitizer Foam works in a variety of dispensers for reliability. These dispensers deliver precise amounts of sanitizer for economy and inventory control. Easy replacement of refill containers reduces maintenance costs throughout your building. Wall-mounted dispensers allow for convenient placement in high-traffic or communal areas in your building to encourage usage. Kills up to 99.99 percent of most common germs that can cause illness with a formulation that includes 70 percent ethanol. Germs can live on door knobs, phones, communal electronic ...
Help reduce germs on hands in high-traffic areas with PURELL VF PLUS® Hand Sanitizer Gel, a high-powered formulation that's designed for broad spectrum activity. Research shows that 69% of people expect to see PURELL® Hand Sanitizer in public places. This sanitizing gel is ideal for use in public areas, such as restaurants and cruise ships. PURELL VF PLUS® Hand Sanitizer Gel features 85% ethyl alcohol (v/v), which reduces 99.99% of most common germs that may cause illness on hands, including common foodborne bacterial pathogens. This quick-drying formula feels as clean as PURELL® Advanced ...
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
Global Industrial™ Advanced Antibacterial Foam Hand Soap kills 99.99% of common germs. Specially formulated without Triclosan, it contains 0.13% Benzalkonium Chloride, which is a better performing antibacterial agent than Triclosan and unlike PCMX, it has a pleasant scent. Hand soap is enhanced with Aloe and Vitamin E to nourish skin. Rich foam is ideal for cleaning light to medium soils, and leaves hands feeling clean and smelling fresh. Contains approximately 1,666 actuations per refill. Citrus-spice fragrance. Amber color. 1200mL refill, sold 6 refills per case. For use with ...
Scientifically advanced, patent-pending foam formulation kills germs. Use as a no-rinse adjunct to handwashing. Supports hand hygiene compliance; meets guidelines for use in USDA and US federally regulated food processing facilities. Listed with NSF International as an E3 for use in all departments of USDA-regulated food processing environments. Exceeds the chlorine equivalency standard set by NSF for E3 category status. Part of the GOJO Hygiene Management System for Food Processors, a comprehensive program that supports effective hand hygiene and compliance as part of the quality control ...