Clarke Hand Tool/Hose Assembly, Accessory for EX40 - 56265767
Write a Review
|
Questions & Answers (0)
Product Description
Replacement for the existing handtool/hose assembly.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 13 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | Hand Tool/Hose Assembly |
| Color | Black |
| Manufacturers Part Number | 56265767 |
| For Use With | EX40 |
| Brand | Clarke |