Clarke 16 Inch Nylon Hard Floor Brush, Accessory for EX40 - 56265175
Write a Review
|
Questions & Answers (0)
Product Description
Stiffer nylon brush for tile and concrete.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.9 in |
| Depth | 17.1 in |
| Height | 3.9 in |
| Weight | 3 lbs |
| Cleaning Width | 16 in |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | 16 Inch Nylon Hard Floor Brush |
| Color | Blue |
| Manufacturers Part Number | 56265175 |
| For Use With | EX40 16ST |
| Brand | Clarke |