Clarke Plug Adaptor Kit, Accessory for EX40 - 56265309
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
| Depth | 2.8 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | Plug Adaptor Kit |
| Manufacturers Part Number | 56265309 |
| For Use With | EX40 |
| Brand | Clarke |
Related Products
3M™ DBI-SALA® 1500034 Quick Spin Adaptor - Permanent Marker Holder With Coil - 10 Pack1500034 3M™ DBI-SALA® Quick Spins make tools tether-ready in seconds. Quick Spins are available in many sizes to accommodate a wide selection of tools. Reusable, suitable for non-conductive use, and a tangle-resistant spin top make Quick Spins an outstanding drop prevention solution that doesn't deface tools. Quick Spins are made from a thermoplastic rubber and polyester material (TPU), while the spin tops are made of a polyacetal and black carbon powder (POM). Tangle-resistant spin top simply ...
3M™ DBI-SALA® 1500027 Qucik Spin Adaptor - Small - 10 Pack1500027 3M™ DBI-SALA® Quick Spins make tools tether-ready in seconds. Quick Spins are available in many sizes to accommodate a wide selection of tools. Reusable, suitable for non-conductive use, and a tangle-resistant spin top make Quick Spins an outstanding drop prevention solution that doesn't deface tools. Quick Spins are made from a thermoplastic rubber and polyester material (TPU), while the spin tops are made of a polyacetal and black carbon powder (POM). Tangle-resistant spin top simply slides onto the handle of a tool ...
3M™ DBI-SALA® 1500031 Quick Spin Adaptor - Pen Holder - 10 Pack1500031 3M™ DBI-SALA® Quick Spins make tools tether-ready in seconds. Quick Spins are available in many sizes to accommodate a wide selection of tools. Reusable, suitable for non-conductive use, and a tangle-resistant spin top make Quick Spins an outstanding drop prevention solution that doesn't deface tools. Quick Spins are made from a thermoplastic rubber and polyester material (TPU), while the spin tops are made of a polyacetal and black carbon powder (POM). Tangle-resistant spin top simply slides onto a pen in seconds ...
Python® 1500029 Quick Spin Adaptor - Large - 10 Pack Features: Make tool tether-ready in seconds 3rd party tested for 1 lbs. tools or less Reusable solution for small tools UV Resistant 10 Pack
The ingenious 2-in-1 design of the battery vacuum gives you the advantage of a powerful floor vacuum with a removable handheld vac, all in one sleek, modern unit. The rechargeable two-motor system with a revolving agitator brush is superior for quick pickup, and cleaning on all surfaces. There's no cord to plug in or interfere with movement. Features: Battery Voltage: 22.2V Power: 120 Watts Adaptor Input Wattage: AC100-240V – 50/60Hz Adaptor Output Wattage: 24V DC Battery Type: Li-ion Battery Pack Filtration Type: HEPA Dirt Cup Capacity: 0.5 Liters Suction Power: High Speed-11kPa Low ...