Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181987

MPN #: F81770A3C

Valley Craft Hand Truck For Steel/Plastic/Fiber Drums, Rubber Wheels, Silver

Product Description
Valley Craft's® Aluminum 2-Wheel Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease.

Aluminum frames are light weight making them easier to maneuver, and are spark resistant which is required for certain environments. (2) 10" rubber wheels are recommended for flat indoor environments and are maintenance free. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The cable hoop adds an additional cable to the standard spring-loaded hands-free chime hook for additional security.

Valley Craft's® Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Adjustable feet allow you to handle both 30 and 55 gallon drums
  • Compatible with steel/plastic/fiber drums, 30 or 55 gallons (18 or 24" in diameter)
  • 25"W x 18"D x 52"H
  • Heavy duty aluminum construction with solid welds


PRICE
$915.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth18 in
Height52 in
Weight Capacity1000 lbs
Weight45 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorSilver
Wheel Type(2) Rigid
Capacity30/55 gal
MaterialAluminum
Manufacturers Part NumberF81770A3C
BrandValley Craft

Warranty

Warranty1 yr