Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pencil Sharpeners

50 Results
Manual Pencil Sharpeners

Manual Pencil Sharpeners

CompareImageMaterialColorPackage QuantityLengthWidthHeightModel #Price
Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black
Metal
Black
1 Each
4-1/3 in
2-2/3 in
5-3/7 in
Ships Same Day
WBB1646722
$27.95
Staedtler® Cylinder Pencil Sharpener, Metal, Assorted
Metal
Assorted
10
1-1/2 in
1-1/2 in
2 in
Ships Same Day
WBB1646745
$32.95
Bostitch® Office Twist-n-Sharp™ 2-Hole Handheld Pencil Sharpener, Multi-Color, 3/Pack
Plastic
Multi-Color
3
1-3/4 in
1-1/8 in
3-3/16 in
WBB3778436$15.99
Westcott® One-Hole Manual Pencil Sharpeners, 4" x 2" x 1", Assorted Colors, 24/Pack
-
Assorted
24
2 in
4 in
1 in
WBB2353133$9.00
X-ACTO® KS Manual Classroom Pencil Sharpener, Table/Wall-Mount, 2.75" x 4.75" x 4.25", Blk/Nkl
-
Silver
1
4-3/4 in
2-3/4 in
4-1/4 in
WBB2353112$26.95
Dahle® 53460 "Chubby" Canister Pencil Sharpener - Pkg Qty 10
Plastic w/Metal Sharpener
Assorted
10/Pack
2 in
2 in
2 in
WBB1922415$3.56 ea.
Integra™ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black
"Plastic, Aluminum"
Gray
1 Each
1-1/2 in
1-1/2 in
2 in
Ships Same Day
WBB1646735
$1.22
Bostitch® Metal Manual Pencil Sharpener, Silver
Metal
Silver
1
3-3/4 in
1-9/16 in
3-3/16 in
WBB3778513$24.00
Baumgartens® Dual Sharpener, 1", Metal, Silver
Metal
Silver
1 Each
8/9 in
1 in
3/5 in
Ships Same Day
WBB1646717
$3.32
Integra™ Plastic Sharpener, Oval, 2-1/8", Assorted
Plastic
Assorted
1 Each
2-1/5 in
2 in
1 in
Ships Same Day
WBB1646734
$0.95
Showing 1-10 of 16 results
Electric Pencil Sharpeners

Electric Pencil Sharpeners

Showing 1-10 of 23 results
Battery Pencil Sharpeners

Battery Pencil Sharpeners

Rechargeable Battery Pencil Sharpener

Rechargeable Battery Pencil Sharpener

Replacement Cutters

Replacement Cutters