- 70% FASTER SHARPENING – this classroom electric pencil sharpener will sharpen a pencil from new to pointed in under 4 seconds. Seriously!
- 10X Longer Cutter Life – The QuietPro 6 has an extra hardened helical cutter developed by Bostitch Engineers that allows for longer life without dulling.
- Quiet Mechanism – Developed to keep you running an efficient and focused classroom, even when there is a long line at the sharpener.
- Stall-Free Motor - super duty motor with thermal overload protection keep the plug in sharpener from overheating. Sharpen a high volume of pencils back-to-back without a break.
- Tamper-Proof Safety Switch – This shuts down the motor when large shavings bin is removed. This is the Bostitch standard for safety in a classroom environment.
- Tip Saver Technology prevents over sharpening and extends pencil life. The cutters pull back once the pencil is completely sharp, even if the student doesn't retract the pencil.
- 6-Size Selector – Sharpen a variety of pencil types including jumbo and Ticonderoga Tri-Write. One-hand easy turn dial with oversized base.
Bostitch® Office QuietSharp Heavy Duty Classroom 6 Electric Pencil Sharpener, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-5/16 in |
| Height | 6-13/16 in |
Product Details
| Style | Electric |
| Type | Electric Pencil Sharpener |
| Erasable | No |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | EPS10HC-BLK |
| Brand | Bostitch |