Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bostitch

Model # :WBB3778583

MPN #: EPS8-PURPLE

Bostitch® Office QuietSharp™ Executive Heavy Duty Electric Pencil Sharpener, Purple

Product Description
Features:
  • HHC™ cutter technology for 65% faster sharpening and 6x longer life
  • QuietSharp™ heavy duty motor for quiet, stall-free operation under normal use
  • Tip Saver Technology™ prevents over sharpening, extending pencil life
  • Safety switch prevents operation when shavings tray is removed
  • Easy Clean shavings tray
  • Thermal overload protection for increased motor life
  • 7 Year Limited Warranty


PRICE
$23.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width2-1/8 in
Height3-3/8 in

Product Details

StyleElectric
TypeElectric Pencil Sharpener
ErasableNo
MaterialPlastic/Metal
Package Quantity1
ColorPurple
Manufacturers Part NumberEPS8-PURPLE
BrandBostitch

Warranty

Warranty7 Years