Handle Assembly for Manual Pallet Jack Truck CR 144546-012 - Fits Crown Model# PTH50 (Newer)
Write a Review
|
Questions & Answers (0)
Product Description
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Crown Model PTH50 Newer (Newer style) S/N 7-635878 & higher
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.1 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | Crown |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CR 144546-012 |
| Compatible Part/Model Number | PTH50 Newer (Newer Style) S/N 7-635878 & Higher |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |