Handle Assembly for Manual Pallet Jack Truck VJ 66616 - Fits Valu-Jack Model# 6600
|
Questions & Answers (0)
Product Description
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Valu-Jack Model 6600
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | Valu-Jack |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VJ 66616 |
| Compatible Part/Model Number | 6600 |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |