Handle Assembly for Manual Pallet Jack Truck JT PT2748W-01 - Fits Jet Model# Jet W
Write a Review
|
Questions & Answers (0)
Product Description
Handle Assembly for Manual Pallet Jack Truck JT PT2748W-01 - Fits Jet Model# Jet W
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Jet Model Jet W
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Jet Model Jet W
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | JET |
| Material | Steel & Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | JT PT2748W-01 |
| Compatible Part/Model Number | Jet W |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |