Handle Assembly for Manual Pallet Jack Truck MU 38587-HD - Fits Multiton Model# TM, M & J
Write a Review
|
Questions & Answers (0)
Product Description
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Multiton Model TM, M & J
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | Multiton |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MU 38587-HD |
| Compatible Part/Model Number | TM, M & J |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |