Harrington® Latch Assembly For LX003, 1/4T
Write a Review
|
Questions & Answers (0)
Product Description
Latch Assembly, 1/4T - For Use With LX003
PRICE
$17.25
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
Product Details
| Type | Latch |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Silver |
| Series | L1XA |
| Manufacturers Part Number | L1XA0031071 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |