Rubbermaid® Handle Kit for Mega Brute Waste Collector, Red - FG9W71L4RED
Write a Review
|
Questions & Answers (0)
Product Description
Handle Kit for Rubbermaid® Mega Brute® Waste Collector
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
Kit contains a right handle and a left handle
Red
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
Kit contains a right handle and a left handle
Red
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 8-1/4 in |
| Depth | 4-1/4 in |
| Height | 4-1/4 in |
| Weight | 3 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Handle Kit |
| Color | Red |
| Manufacturers Part Number | FG9W71L4RED |
| For Use With | FG9W7100BLA, 237755 |
| Brand | Rubbermaid |