Rubbermaid® Set Of 2 Keys (Ch751) For Janitorial Carts
Write a Review
|
Questions & Answers (0)
Product Description
Key set for rubbermaid® cleaning cart and cleaning cart cabinet door. includes (2) keys. key is same as fg9t73m20000. Replacement part fits Rubbermaid FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T8600BLA , 1995833 , FG617388BLA , FG618100YEL, FG409400GRAY, FG451288BLA, FG451388BLA, FG453288BLA and FG454888BLA
PRICE
$4.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Set of Keys |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FG6181M20000 |
| For Use With | FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T8600BLA , 1995833 |
| Brand | Rubbermaid |