Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231102

MPN #: ESB2-503L-0.5

Sani-Lav® Hands-Free Sink, 0.5 GPM, 18 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment. Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electropolished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Sensor sinks are not recommended for harsh wash-down areas.

Quick Specs:
  • Outside Dimensions 19" x 18" x 41-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Side Splash Height 9-1/2"
  • Water Activation Battery Powered Sensor Faucet
  • Flow Rate 0.5 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer"


PRICE
$2,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height41-1/2 in
Weight39.6 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate0.5 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberESB2-503L-0.5
Faucet Holes1
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes