Handy box covers are used to close a handy box. Covers may also be used as a single gang wall plate.
Hubbell 860 Handy Box Cover, Blank - Pkg Qty 25
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-9/29 in |
| Depth | 2 in |
| Height | 4-4/21 in |
Product Details
| Type | Electrical Box Covers |
| Material | Steel |
| Package Quantity | 25 |
| Color | Galvanized Steel |
| Manufacturers Part Number | 860 |
| Brand | Hubbel - Raco |
Related Products
TayMac white weatherproof non-metallic flat device covers provide weatherproof protection for an outdoor receptacle or switch. Flat covers are made from high-impact polycarbonate construction providing maximum durability. An attached gasket, mounting hardware, and installation instructions are included.
Hygea Natural XL Twin Size Luxurious Water Resistant Mattress/Box Spring Cover, 39W x 80L - HYB-1002
XL Twin Size Luxurious Bed Bug Mattress / Box Spring Cover. Premium, Durable Hotel-Grade Cover is the Top-Of-The-Line mattress protector in the Industry. Laboratory tested and certified bed bug proof. Best protection against bed bugs, dust mites, fleas and other pests and allergens. Waterproof fabric also protects against leaks and spills, including water, sweat, blood and urine. Secure locking zipper and vinyl hooks that interlock keep bugs from entering or escaping your mattress. Cool, Comfortable Plush Polyester fabric stretches 2 ways (and within sizes) for the ultimate in pest ...
This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electronic control components. . Features: The top compartment is open and can accommodate a variety of front cover and door options Internal grid straps are factory-installed in top compartment to provide support for operator interfaces The bottom door is hinged on the left and has an attractive keylocking flush swing handle The solid rear door ...
Three Piece Knockout Seals are used to cover exposed knock-out holes in metal enclosures or outlet boxes. They are held in place by a screw inserted through the seal into a threaded strap on the opposite side of the opening. They are able to installed from the inside or outside of any box without rearranging wires. This Product is Made up of Carbon Steel.
Queen Size 6-Gauge Vinyl Bed Bug Mattress / Box Spring Cover. Waterproof, heavy-duty vinyl for best protection against bed bugs, dust mites, fleas and other pests as well as spills and allergens. Secure 3-sided zippers and welded seams keep bed bugs from entering or escaping your mattress. Laboratory tested and certified bed bug proof. Waterproof to protect against spills, stains and leaks, including water, urine, sweat and blood. Wipes clean without laundering. Fits any standard box spring / mattress up to 9" deep. Easy slip-on cover can be used as a box spring protector or mattress ...