Vynckier Mp1816a Vj 18" X 16" Aluminum Mounting Plate - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
The VJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants. VJ enclosures are also suitable as instrument housings in both indoor and outdoor applications. Window enclosures provide easy visual inspection of interior components.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14.88 in |
| Height | 16.75 in |
Product Details
| Type | Mounting Plate |
| Material | Aluminum |
| Series | VJ |
| Manufacturers Part Number | MP1816A |
| Brand | Vynckier |