Hubbell TayMac MM1410W, Two Gang, 55-in-1, Weatherproof, White
Write a Review
|
Questions & Answers (0)
Product Description
TayMac white weatherproof non-metallic flat device covers provide weatherproof protection for an outdoor receptacle or switch. Flat covers are made from high-impact polycarbonate construction providing maximum durability. An attached gasket, mounting hardware, and installation instructions are included.
PRICE
$22.00
25
25
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.08 in |
| Depth | 3.1 in |
| Height | 5.54 in |
Product Details
| Type | Weatherproof |
| Mounting Orientation | Vertical |
| Number of Gangs | Two |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | MM1410W |
| Brand | Hubbell - TayMac |
Compliance & Certifications
| NEMA Rating | 3R |