Sterno® Handy Fuel Methanol Gel Chafing Fuel, 2 Hour Burn, 6.7 oz. Capacity, Pack of 72
Write a Review
|
Questions & Answers (0)
Product Description
With over 100 years of unwavering reliability, our traditional gel formula keeps food hot and in the safe serving zone. Recommended for chafing dishes and hot boxes. Safe for indoor and outdoor events. Two-hour burn time.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/2 in |
| Dimensions | 3 x 3 x 1-1/2 in |
Product Details
| Type | Chafing Fuel Can |
| Color | Blue |
| Symbols | Made in USA |
| Capacity | 6.7 oz |
| Material | Methanol |
| Package Quantity | 72 |
| Description | Methanol Gel Chafing Fuel |
| Manufacturers Part Number | 20660 |
| Brand | Sterno |