Treston Hang & Stack Bins For Mobile Panel Carts, 6-1/2"L x 4-18"W x 2-5/16"H, Blue, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Treston stacking bins, set of 4.
External dimensions of each bin:
4-18"W x 6-1/2"D x 2-5/16"H
Bins are suitable for any Treston bin rail, including bin rails on basic cart 2.
External dimensions of each bin:
4-18"W x 6-1/2"D x 2-5/16"H
Bins are suitable for any Treston bin rail, including bin rails on basic cart 2.
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-1/8 in |
| Height | 2-5/16 in |
| Size (L x W x H) | 6-1/2 x 4-1/8 x 2-5/16 in |
| Inside Width | 3-9/16 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Blue |
| Accessory Type | Bin |
| Material | Polypropylene |
| Package Quantity | 4 |
| Manufacturers Part Number | SBS4-1015-6 |
| Stack and/or Nest | Hang & Stack |
| Brand | Treston |