Hang Tab System, 2-1/2"W X 1-1/2"H - Pkg Qty 4500
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. Euro-style Hang-hole: 1 11/16" x 3/16" slot; 5/16" at center, Crystal-clear 10 mil PVC, Clear adhesive (tape) area: …œ" W x 1 …œ" & H (both sides), 4500 Tabs per Roll, O.D. 2 1/2" W x 1 1/2"H, Priced in "eaches", Sold in full rolls (of 4500) only.
PRICE
$225.00 Sold in packages of 4500 / $0.05 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 2-1/2 in |
Product Details
| Material | PVC |
| Package Quantity | 4500 |
| Description | Hang Tab System |
| Color | Clear |
| Manufacturers Part Number | ETR-15 |
| Brand | Clip Strip Corp. |