Hang Tab System, 7/16" Hole Dia., 7/8"W X 1-1/4"H - Pkg Qty 5000
|
Questions & Answers (0)
Product Description
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. 7/16" Diameter Hole, Crystal-clear 10 mil PVC, Clear adhesive (Tape area): 7/8" W x 1/2" H, 5000 Tabs per carton; 36 Tabs per sheet, O.D. 7/8" W x 1 1/4" H, Priced in "eaches", Sold in full carton quantities (of 5000) only.
PRICE
$150.00 Sold in packages of 5000 / $0.03 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Size | 7/8 x 1-1/4 in |
Product Details
| Material | PVC |
| Package Quantity | 5000 |
| Description | Hang Tab System |
| Color | Clear |
| Manufacturers Part Number | ET-64 |
| Brand | Clip Strip Corp. |