Roto Clip Sign Holder, 2-7/8"H X 2"W O.D. - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Single spring tension sign clip with uni-socket joint, Rotates in any direction, Clip holds material up to 3/8" thick, 2" sign holder - holds a variety of signs, O.D. 2 7/8" H x 2" W.
PRICE
$25.50 Sold in packages of 25 / $1.02 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 2 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Sign Holder |
| Color | Clear |
| Manufacturers Part Number | RC-2000 |
| Brand | Clip Strip Corp. |