Roto Clip Extenda Print Protector / Signholder / 7"L x 5"W - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Roto Clip Extenda Print Protector/Signholder, 7"W x 5"H
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Anti-skid spring-tension clip grips firmly around fixtures racks grids - up to 1" thick, Signage swivels in whatever direction is best to convey your mesage, Sign sits atop a 3 3/4" high extended stem for maximum visibility, Crystal clear plastic construc.
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Anti-skid spring-tension clip grips firmly around fixtures racks grids - up to 1" thick, Signage swivels in whatever direction is best to convey your mesage, Sign sits atop a 3 3/4" high extended stem for maximum visibility, Crystal clear plastic construc.
PRICE
$150.00 Sold in packages of 25 / $6.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Extenda Print Protector/Signholder |
| Color | Clear |
| Manufacturers Part Number | RCSH-3600 |
| Brand | Clip Strip Corp. |