Hook, & Loop Fastener, 1" Tape, Black, 1" Loop
Write a Review
|
Questions & Answers (0)
Product Description
1" Hook or Loop; Tape (25 Yards per Reel) 1" Hook or Loop; Tape (25 Yards per Reel).
PRICE
$78.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Reel Length | 25 Yards |
Product Details
| Material | Roll Of Loop |
| Package Quantity | 1 |
| Description | Hook, & Loop Fastener |
| Color | Black |
| Manufacturers Part Number | ETL-25BK |
| Brand | Clip Strip Corp. |