Unger® Hang Up Cleaning Tool Holder, 6 Hooks, 28"W x 3-1/8"D x 2-3/16"H, Silver/Green
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose tool holder is practical and ideal for quick access. Hanging design helps prevent damage to bristles, handles, walls, and counters. Can hold up to six cleaning tools with a pole. Simple to attach to the wall using dowels. Tools snap into rubber rolls in the front. Cleaning tool holder provides a convenient storage solution.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 3-1/8 in |
| Height | 2-3/16 in |
| Weight | 1 lbs |
Product Details
| Includes | Tool Holder |
| Material | Metal, Plastic |
| Description | Hang Up Cleaning Tool Holder |
| Color | Green |
| Manufacturers Part Number | HO700 |
| Brand | Unger |