Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233534

MPN #: NH2030R-3

Scotsman® Hard Nugget Ice Machine, Remote Cooled, 1806 lb/24 hours, 208-230 V, 15.2 A

Product Description
Prodigy Plus® Ice Maker, nugget style, H2 Nugget Ice, remote-cooled, production capacity up to 1839 lb/24 hours at 70°/50° (1590 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 208-230v/60/3-ph, 15.2 amps, NSF, cULus, engineered and assembled in USA

Features and Benefits:
  • Extra large production capacity in a small footprint
  • Sealed, maintenance‑free bearings for reduced preventative maintenance and long‑lasting performance
  • Stainless steel evaporator and auger for maximum durability
  • AutoAlert™ indicator lights for better visibility
  • Operational footprint among the industry's smallest
  • Unit specific QR code for quick access to service manuals, cleaning guides and warranty history
  • Smart‑Board™ advanced feature module available for additional diagnostic capabilities
  • Optional Vari‑Smart™ ice level control allows operators to customize ice levels
  • Antimicrobial protection guards internal surfaces between cleanings
  • Sealed refrigeration system minimizes outside airborne contamination
  • Inherently more energy and water efficient than cube machines


PRICE
$17,649.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height29 in
Pounds of Ice per 24 Hours1806 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage15.2 A
Hertz60 Hz
CoolingRemote Cooled
Voltage208 - 230 V
Ice Cube TypeNugget
MaterialStainless Steel
Phase3
Package Quantity1
Manufacturers Part NumberNH2030R-3
Kilowatts per 100 lbs3.86 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr