TMX Hard Top Jaws For 12" Scroll Chuck, 6-Jaw 6 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
American Tongue and Groove Jaw System, Hard Top Jaws for 12in 6-Jaw Scroll Chuck, 6 Piece Set, TMX by Toolmex, Made in Europe
PRICE
$1,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Length A | 4-5/16 |
| Weight of Set | 10.2 |
| Chuck Size | 12 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 6 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-883-612P |
| Chuck Type | Scroll |
| Brand | TMX |