HardCap A1+ Baseball Style Bump Cap HDPE Protective Liner and Adjustable Back, Hi-Vis Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+ is sure to increase wearer acceptability and reduce injuries.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Package Quantity | 1 |
| Color | Hi-Vis Yellow |
| Manufacturers Part Number | 282-ABR170-LY |
| Brand | PIP |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Class | E |