Model # :WBRP3010
Replacement Hardware for Wood Picnic Tables - Galvanized Base
Write a Review
Questions & Answers (0)
Replacement hardware for model 695502.
Specifications
Product Details
| Type | Replacement Hardware |
| For Use With | Base of Wood Picnic Tables |
| Brand | Global Industrial |
Related Products
✓ Solid tabletop and bench for added stability ✓ UV-protected planks resist fading & won't dent, crack, or rot ✓ Planks & slate are constructed with GRS-certified 100% recycled materials Boasting a high weight capacity of 1,600 lbs., this eco-friendly Global Industrial™ 6' Rectangular Picnic Table is your solution to upgrading your outdoor spaces. Ideal for schools, restaurants, parks, & more, this sustainable seating option is constructed from GRS-certified recycled materials and galvanized steel for lasting durability. Built to withstand the elements, ...
Made with five 2" x 10" Resinwood slats and a hot dipped, galvanized steel frame reinforced with galvanized angle iron cross braces to prevent sagging. Stainless steel hardware.
• Fade, stain & mildew resistant with all brass hardware to resist corrosion. • Meets ASTM performance standards for commercial outdoor furniture fabric. • Made in the USA WOODEN MARKET UMBRELLAS 9' Diameter Umbrella Wooden market umbrellas fit outdoor pedestal tables & folding tables with 1-1/2" diameter holes to provide 95% sunscreen. Wooden posts have 8 reinforced ribs for extra strength and resistance to wind damage. Umbrella is made with vinyl coated polyester and solution-dyed olefin fabric blends to provide fade, stain and mildew resistance. Two-piece, 1-1/2" ...
Wood picnic table is perfect for campgrounds, parks, playgrounds and other outdoor municipalities. This table features solid pine planks, 9"W and 2" thick, that are environmentally sound. A non-arsenic based treatment on the wood protects against decay, rot, insect infestation and biodeterioration. Solid heavy duty galvanized steel frame is built to last. Overall dimensions: 72"L x 56.5"W x 30"H Table top dimensions: 72"L x 28"W View this table in 100% Recycled Plastic - 695528
The New Haven Table features a modern look with thermally modified ash planks. Thermal modification is a non-toxic treatment process that improves the physical and material properties of the wood. These benefits include enhanced durability, water resistance, and a beautiful finish that requires less maintenance than traditional wood. Features: Includes (2) bench seats and a table Thermally Modified Ash planks with Powdercoat steel frame 1' x 4" Thermally Modified Ash wood planks 3/8" steel laser cut legs with 3/8" thick support bars Portable and/or surface mounted Stainless steel hardware