Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162608

MPN #: P422-TMA6

UltraSite® New Haven 6' Ash Wood Picnic Table, Surface Mount, Brown

Product Description
The New Haven Table features a modern look with thermally modified ash planks. Thermal modification is a non-toxic treatment process that improves the physical and material properties of the wood. These benefits include enhanced durability, water resistance, and a beautiful finish that requires less maintenance than traditional wood.

Features:
  • Includes (2) bench seats and a table
  • Thermally Modified Ash planks with Powdercoat steel frame
  • 1' x 4" Thermally Modified Ash wood planks
  • 3/8" steel laser cut legs with 3/8" thick support bars
  • Portable and/or surface mounted
  • Stainless steel hardware


PRICE
$4,865.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width78-15/16 in
Height30 in
Seat Length72 in
Seat Width17-1/4 in
Seat Height18 in
Table Width30-1/8 in
Table Length72 in

Product Details

Assembly RequiredYes
TypeTraditional Picnic Table
Frame Color FamilyWhite
ColorBrown
Cushion IncludedNo
MaterialAsh Wood
Frame MaterialSteel
Manufacturers Part NumberP422-TMA6
Mounting StyleSurface
CollectionNew Haven
ShapeRectangular
BrandUltraSite