Features:
- Feature expandable gusseted side walls, making the bags easy to fill
- Heavy-duty protection for loose hardware like nails and screws
- Constructed from strong, durable, kraft paper that is perfect for packing heavy or jagged items
Model # :WBB3174567
Weights & Dimensions
| Width | 5 in |
| Depth | 3-1/4 in |
| Height | 9-3/4 in |
| Basis Weight | 50 lbs |
Product Details
| Bag Number | #4 |
| Material | Paper |
| Package Quantity | 400 |
| Color | Brown |
| Manufacturers Part Number | B3174567 |
| Grade | Heavy Duty |
| Brand | Global Industrial |
| Recyclable | Yes |