Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Boos

Model # :WB798611

MPN #: HDO-1436V-N

Hardwood Deck Overlay for Wire Shelving 36"W x 14"D x 1"Thick

Product Description
Hardwood Deck Overlay for Wire Shelving 1" Thick These solid, hardware decks can be used for all type finishes of wire shelving. Radial cut designed corners allow the decks to fit securely in place on all size shelves. Decks are coated with a smooth, semi-gloss "Varnique" finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining. Made in the USA from hardwood material.

PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Weight Capacity600 lbs

Product Details

TypeWire Shelf
Shelf TypeWood Overlay
Shelf Capacity600 lbs
ColorBrown
BrandJohn Boos