Global Industrial
Model # :WB952506P
Global Industrial Hardwood Deck Platform Truck 72 x 36 1200 Lb. Capacity 8" Pneumatic Casters
|
Questions & Answers (0)
Product Description
HARDWOOD PLATFORM TRUCK
Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle. Roll smoothly on 2 swivel, 2 rigid casters.
Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle. Roll smoothly on 2 swivel, 2 rigid casters.
PRICE
$489.95
1
1
Backordered, expected around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 119 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 36 in |
| Deck Length | 72 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Platform Truck |
| Deck Material | Wood |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Handle Type | Cross-Braced Handle |
| Material | Hardwood |
| Manufacturers Part Number | 952506P |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |