Features:
- Stainless steel cabinet and drawers
- Key lock with 2 keys
- Stainless steel folding side shelf
- Stainless steel side storage cabinet
- Scissors cable (scissors not included)
- Stainless steel bucket holder with vinyl mat
- Swivel tourniquet / pump pole
- 24" stainless steel ruler mounted on top of cart
- Aluminum towel bar
- Internal drawer dividers
- Corner bumpers, protecting the cart
- 5" ball-bearing casters, all full swivel - one tracking, one with brake
- Ball-bearing, full extension drawer slides
- Cart is delivered fully assembled
- Latex free
- Twelve year warranty
- Designed in conjunction with orthopedic technicians to maximize functionality
- (1) - 3" with black vinyl mat (7.6 cm)
- (5) - 3" with 4 adjustable dividers per drawer (15.2 cm)
- (2) - 6" with 4 adjustable dividers per drawer (22.9 cm)
- 23.75" W x 17" D (60.3 cm x 43.2 cm)
- Cart only: 43" H x 44" W x 21" D (109.2cm x 111.8 cm x 53.3 cm)
- Cart with tourniquet / pump pole: 76" H x 44" W x 21" D (193 cm x 111.8 cm x 53.3 cm)
- Cart weight: 209 lbs (95 kg)