Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pleasant Hearth

Model # :WBB1956201

MPN #: FA338S

Pleasant Hearth Harper Fireplace Screen with Doors FA338S

Product Description
Bring a sense of rustic simplicity to your home with the Harper Pleasant Hearth Fireplace screen. It features a pair of functional doors to add distinction to your hearth. Constructed from heavy-duty steel, this screen protects your home by preventing sparks and ashes from escaping the fireplace. It is powder coated with an antique black finish that adds both beauty and durability. Minimal assembly required.

Features:
  • Fireplace Arch Screen with Doors
  • Heavy-Duty Mesh Screen
  • Durable Steel Construction
  • Single Panel with Doors Easy Access
  • Prevent Sparks and Ashes from Escaping Fireplace
  • Antique Black Finish
  • Coordinates with Harper 5 Pc. Fireplace Toolset and Log Holder, Model #FA338LT (sold separately)
  • Assembly: 39-inch W x 12-inch D x 31-inch H


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width39 in
Height31 in
Weight14.5 lbs

Product Details

TypeScreen
MaterialSteel
ColorBlack
Manufacturers Part NumberFA338S
For Use WithFireplace Related
BrandPleasant Hearth

Warranty

Warranty1 yr