Duluth Forge Dual Fuel Ventless Gas Fireplace Insert, 32000 BTU, T-Stat Control
Write a Review
|
Questions & Answers (0)
Product Description
This Duluth Forge Full Size 400 Series Vent Free Zero Clearance Fireplace Insert allows you to build a custom fireplace for your home. The insert is zero clearance approved so it can be framed without adding air gaps or spacing on the sides and top of the unit. You can pair it with a face mantel or recess it directly into a wall of your home.The stylish screen doors and dual burner which produces generous flames along with a realistic sprayed brick liner creates a stunning home experience.This fireplace insert includes many features like thermostat control functions, Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. Using Natural Gas or Liquid Propane, the Duluth Forge Vent Free Fireplace Inserts radiates 32,000 BTU of heat, enough to heat 1,500 sq. ft. of living space. Made in the USA.
PRICE
$1,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 29-1/8 in |
| Height | 15-5/8 in |
| Weight | 70 lbs |
Product Details
| Type | Indoor Vent Free Fireplace Inserts |
| Color | Black |
| Manufacturers Part Number | FDF400T-ZC |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |